Beli free generator listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  2. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  3. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  4. INCOE Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Mulai

    Rp759.900

    INCOE Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Aki INCOE Maintenance Free NS60 merupakan Aki bebas perawatan yang sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Maintenance Free: - Tidak memerlukan Pemeliharan - Tahan lama - Energi Tinggi - Siap Pakai - Bebas Korosi. INCOE MF NS60-Aki Mobil untuk mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya. Aplikasi Kendaraan : - Aki Mobil untuk mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo, dll.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
  5. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  6. BOSCH Automotive Dry Battery MF (Aki Kering)
    Mulai

    Rp659.900

    BOSCH Automotive Dry Battery MF (Aki Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  7. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  8. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  9. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  10. GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Mulai

    Rp1.499.900

    GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Deskripsi:
    GS Calcium, aki mobil maintenance free terbaru dari Astra Otoparts mengusung teknologi-teknologi terbaru sehingga dapat hadir dengan 3 keunggulan utama yaitu :- Kapasitas Ampere (AH) lebih besar (Bigger Capacity), cocok untuk penggunaan yang membutuhkan daya listrik tinggi.- Tenaga Listrik (CCA) yang lebih besar (Bigger Power), daya start besar menjamin pengendaraan yang prima- Daya tahan baterai yang lebih tahan lama (Longer Lifetime), dengan desain terbaru menjamin daya tahan yang lebih lama
    atribut:
    • Voltage (V): 12
  11. Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.
    atribut:
    • Voltage (V): 12
  12. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.000.000

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  13. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  15. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  16. UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Deskripsi:
    As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
Daftar Harga free generator listrik Terbaru November 2026
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
INCOE Car Battery Maintenance Free 12V (Aki Mobil Kering)Rp759.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
BOSCH Automotive Dry Battery MF (Aki Kering)Rp659.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)Rp1.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)